This item is Discontinued.

Molex Board Connector, 6 Contact(S), 2 Row(S), Female, Straight, 0.079 Inch Pitch, Solder Terminal,  791077002

Board Connector, 6 Contact(S), 2 Row(S), Female, Straight, 0.079 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 791077002
  • Zoro # G205893138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
791077002
Zoro #
G205893138
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Voltage
125V
Max. Temp.
260°C
Features
Surface Mount Compatible
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
2 mm
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Number of Contacts
6
Current Rating
1 A
Contact Finish
Gold Plated
Number of Rows
2

Description

Board Connector, 6 Contact(S), 2 Row(S), Female, Straight, 0.079 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.