Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 6 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal,

  • Mfr # 878330632

  • Zoro # G405890890


product price: $1.45
/ea
Sold in multiples of 62 for $89.90

Key Features

Max. Voltage
125V
Max. Temp.
265°C
Application
Signal, Wire-to-Board
Series
87833
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878330632
Zoro #
G405890890
UPC #
-
Country of Origin
Slovenia

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.16mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
125V
Max. Temp.
265°C
Application
Signal, Wire-to-Board
Series
87833
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Color
Black
Material
Nylon
Hole Center to Center
2 mm
Features
Surface Mount Compatible
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
6
Number of Rows
2
Current Rating
2 A
Contact Finish
Gold Plated
Lock to Mating Part
Yes
Keying to Mating Part
None
Current - Maximum per Contact
2.0A
Stackable
No
Material - Plating Termination
Tin
Max-Cycle
1
Polarized to PCB
No
Durability (mating cycles max)
100
Orientation
Right Angle
Component Type
PCB Header
PCB Retention
None
Pitch - Mating Interface
2.00mm
Guide to Mating Part
No
Material - Plating Mating
Gold
Plating min - Mating
0.762µm
CSA
LR19980
Product Name
Milli-Grid
PCB Locator
No
UL
E29179
Flammability
94V-0
Material - Metal
Phosphor Bronze
Max-Duration
11
Max-Temp
265
Breakaway
No
Shrouded
Fully
Circuits (Loaded)
6
Material - Resin
Nylon
Temperature Range - Operating
-55° to +105°C
First Mate / Last Break
No
Glow-Wire Capable
No

Description

Board Connector, 6 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.