Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 6 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 741640006

  • Zoro # G505893098


product price: $2.75
/ea
Sold in multiples of 40 for $110.00

Key Features

Max. Voltage
250V
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
74164
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741640006
Zoro #
G505893098
UPC #
883906878436
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
3.18mm

Details

Max. Voltage
250V
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
74164
Standards
UL E29179
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Sub-Category
PCB Receptacles
Material
High Temperature Thermoplastic
Color
Black
Number of Contacts
6
Current Rating
2.5 A
Number of Rows
2
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Component Type
PCB Receptacle
Polarized to PCB
No
Circuits (Loaded)
6
Material - Resin
High Performance Thermoplastic
PCB Retention
None
PCB Locator
Yes
Temperature Range - Operating
-40° to +105°C
Material - Plating Mating
Gold
Current - Maximum per Contact
2.5A
Material - Plating Termination
Tin
Flammability
94V-0
Stackable
No
Robotic Placement
None
Durability (mating cycles max)
50
Polarized to Mating Part
No
Glow-Wire Capable
No
Keying to Mating Part
None
UL
E29179
Max-Cycle
1
Orientation
Right Angle
Guide to Mating Part
No
Product Name
C-Grid
Material - Metal
Phosphor Bronze
Max-Temp
260
Max-Duration
5
Plating min - Mating
0.381µm
Pitch - Mating Interface
2.54mm
Grounding to PCB
No
Lock to Mating Part
Yes

Description

Board Connector, 6 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.