Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 6 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,  918143106

Board Connector, 6 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 918143106
  • Zoro # G205891301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918143106
Zoro #
G205891301
UPC #
-
Country of Origin
Malaysia

Dimensions

PC Tail Length
2.10mm
PCB Thickness - Recommended
1.60mm

Details

Application
Signal, Wire-to-Board
Series
91814
Polarized to PCB
No
Max-Cycle
1
PCB Locator
No
Material - Resin
High Temperature Thermoplastic
PCB Retention
None
Voltage - Maximum
350V AC/DC
Shrouded
Closed Ends
Pitch - Mating Interface
2.54mm
Number of Rows
2
Material - Metal
Brass
Max-Duration
5
Plating min - Mating
3.048µm
Material - Plating Mating
Tin
Glow-Wire Capable
No
Circuits (Loaded)
6
Material - Plating Termination
Tin
Durability (mating cycles max)
30
Component Type
PCB Header
Flammability
94V-0
Stackable
No
Max-Temp
260
Temperature Range - Operating
-55° to +125°C
UL
E29179
Polarized to Mating Part
Yes
Lock to Mating Part
None
Keying to Mating Part
None
Orientation
Right Angle
Termination Interface Style
Through Hole
Guide to Mating Part
No
Breakaway
No
First Mate / Last Break
No
Color - Resin
Black
Current - Maximum per Contact
3.0A
Product Name
C-Grid III

Description

Board Connector, 6 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.