Board Connector, 6 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Natural

  • Mfr # 907790002

  • Zoro # G505890837


product price:  $0.33
/ea
Sold in multiples of 286 for $94.38

Key Features

Max. Temp.
105°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
90779
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907790002
Zoro #
G505890837
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
4.064 µm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
105°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
90779
Standards
UL E29179
Hole Center to Center
1.27 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Features
Glow-Wire Capable; Surface Mount Compatible
Color
Natural
Current Rating
1.2 A
Number of Rows
1
Number of Contacts
6
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Circuits (Loaded)
6
Product Name
Picoflex
Component Type
PCB Header
Guide to Mating Part
No
Stackable
No
UL
E29179
Glow-Wire Capable
Yes
Polarized to Mating Part
Yes
Current - Maximum per Contact
1.2A
Breakaway
No
Temperature Range - Operating
-40° to +105°C
Material - Resin
High Temperature Thermoplastic
Lock to Mating Part
Yes
Pitch - Mating Interface
1.27mm
Flammability
94V-0
Material - Plating Mating
Tin
Orientation
Vertical
Shrouded
No
First Mate / Last Break
No
Durability (mating cycles max)
30
PCB Retention
Yes
Polarized to PCB
Yes
Material - Metal
Brass
Keying to Mating Part
None
Plating min - Mating
4.064µm

Description

Board Connector, 6 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.