Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 6 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal,  878320616

Board Connector, 6 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal, (Discontinued)

  • Mfr # 878320616
  • Zoro # G205891196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878320616
Zoro #
G205891196
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Temp.
260°C
Max. Voltage
125V
Application
Signal, Wire-to-Board
Series
87832
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Color
Black
Material
Nylon
Hole Center to Center
2 mm
Features
Surface Mount Compatible
Terminal Finish
Tin Plated
Number of Contacts
6
Number of Rows
2
Current Rating
2 A
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
UL
E29179
Component Type
PCB Header
Stackable
No
Orientation
Vertical
Temperature Range - Operating
-55° to +105°C
Circuits (Loaded)
6
Material - Plating Mating
Gold
Max-Duration
10
Max-Cycle
1
First Mate / Last Break
No
Flammability
94V-0
Pitch - Mating Interface
2.00mm
Current - Maximum per Contact
2.0A
Breakaway
No
Product Name
Milli-Grid
Durability (mating cycles max)
100
Glow-Wire Capable
No
Guide to Mating Part
No
PCB Locator
No
Material - Plating Termination
Tin
Keying to Mating Part
Yes
Shrouded
Fully
CSA
LR19980
Polarized to PCB
No
PCB Retention
None
Max-Temp
260
Lock to Mating Part
Yes
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Plating min - Mating
0.381µm

Description

Board Connector, 6 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.