Zoro Homepage

Board Connector, 6 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal,

  • Mfr # 878320620

  • Zoro # G005891167


product price: $1.19
/ea
Sold in multiples of 4960 for $5,902.40

Key Features

Max. Voltage
125V
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
87832
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878320620
Zoro #
G005891167
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Voltage
125V
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
87832
Standards
CSA Certified; UL E29179
Hole Center to Center
2 mm
Color
Black
Terminal Type
Surface Mount
Material
Nylon
Features
Surface Mount Compatible
Number of Contacts
6
Flammability Rating
UL 94V-0
Number of Rows
2
Current Rating
2 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
PCB Locator
No
Flammability
94V-0
Current - Maximum per Contact
2.0A
Max-Temp
260
Guide to Mating Part
No
Durability (mating cycles max)
100
Glow-Wire Capable
No
Shrouded
Fully
CSA
LR19980
First Mate / Last Break
No
Material - Plating Mating
Gold
Max-Duration
10
Orientation
Vertical
UL
E29179
Lock to Mating Part
Yes
Product Name
Milli-Grid
Stackable
No
Keying to Mating Part
Yes
PCB Retention
None
Breakaway
No
Pitch - Mating Interface
2.00mm
Component Type
PCB Header
Temperature Range - Operating
-55° to +105°C
Polarized to PCB
No
Material - Resin
Nylon
Material - Metal
Phosphor Bronze
Plating min - Mating
0.381µm
Max-Cycle
1
Circuits (Loaded)
6
Material - Plating Termination
Tin

Description

Board Connector, 6 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.