Zoro Homepage

Board Connector, 6 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal,

  • Mfr # 15913060

  • Zoro # G305891973


product price: $0.69
/ea
Sold in multiples of 150 for $103.50

Key Features

Max. Voltage
250V
Max. Temp.
260°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
71308
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15913060
Zoro #
G305891973
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.813 µm

Details

Max. Voltage
250V
Max. Temp.
260°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
71308
Standards
CSA Certified; UL E29179
Features
Breakaway
Color
Black
Terminal Type
Surface Mount
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Number of Rows
2
Flammability Rating
UL 94V-0
Current Rating
3 A
Number of Contacts
6
Terminal Finish
Tin Plated
CSA
LR19980
UL
E29179
Glow-Wire Capable
No
Polarized to Mating Part
No
PCB Locator
No
Plating min - Mating
0.813µm
Polarized to PCB
No
Breakaway
Yes
Shrouded
No
Material - Metal
Phosphor Bronze
Max-Duration
30
Durability (mating cycles max)
50
Stackable
Yes
Material - Resin
High Temperature Thermoplastic
Temperature Range - Operating
-40° to +120°C
Material - Plating Mating
Gold
Component Type
PCB Header
Max-Cycle
3
Orientation
Vertical
Max-Temp
260
Circuits (Loaded)
6
Product Name
C-Grid
Pitch - Mating Interface
2.54mm
Lock to Mating Part
None
Flammability
94V-0
Material - Plating Termination
Tin
Current - Maximum per Contact
3.0A
PCB Retention
None

Description

Board Connector, 6 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.