Zoro Homepage

Board Connector, 6 Contact(S), 2 Row(S), Male, Straight, Solder Terminal

  • Mfr # 702871050

  • Zoro # G505891537


product price: $0.27
/ea
Sold in multiples of 400 for $108.00

Key Features

Max. Temp.
245°C
Max. Voltage
250V DC
Application
Board-to-Board, Signal, Wire-to-Board
Series
70287
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702871050
Zoro #
G505891537
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
3.81 µm
PC Tail Length
3.18mm
PCB Thickness - Recommended
1.57mm

Details

Max. Temp.
245°C
Max. Voltage
250V DC
Application
Board-to-Board, Signal, Wire-to-Board
Series
70287
Standards
CSA Certified; UL E29179
Features
Breakaway; Surface Mount Compatible
Terminal Type
Through Hole
Color
Black
Current Rating
3 A
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Flammability Rating
UL 94V-0
Number of Rows
2
Terminal Finish
Tin Plated
Number of Contacts
6
Contact Finish
Gold Plated
Max-Cycle
1
Max-Temp
245
Orientation
Vertical
Polarized to Mating Part
No
PCB Retention
None
Pitch - Mating Interface
2.54mm
CSA
LR19980
UL
E29179
Shrouded
No
Product Name
C-Grid
Material - Resin
High Temperature Thermoplastic
Breakaway
Yes
Temperature Range - Operating
-40° to +120°C
Durability (mating cycles max)
25
Material - Plating Termination
Tin
Stackable
Yes
Material - Plating Mating
Gold
Flammability
94V-0
Circuits (Loaded)
6
Current - Maximum per Contact
3.0A
Plating min - Mating
3.810µm
Guide to Mating Part
No
Max-Duration
5
Polarized to PCB
No
PCB Locator
No
Lock to Mating Part
None
First Mate / Last Break
No
Material - Metal
Brass
Component Type
PCB Header
Glow-Wire Capable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.