Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 60 Contact(S), 6 Row(S), Male, Right Angle, 0.074 Inch Pitch, Press Fit Terminal,

  • Mfr # 764501108

  • Zoro # G705891788


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Coplanar
Series
76450
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764501108
Zoro #
G705891788
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.20mm
PCB Thickness - Recommended
1.00mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Coplanar
Series
76450
Standards
UL E29179
Color
Black
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm
Terminal Finish
Tin Plated
Current Rating
0.75 A
Number of Rows
6
Number of Contacts
60
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Material - Metal
High Performance Alloy (HPA)
Number of Columns
10
Impedance
100Ω
Material - Plating Termination
Tin
Stackable
No
Guide to Mating Part
No
Shielded
No
Durability (mating cycles max)
200
Polarized to PCB
No
Voltage - Maximum
30V AC (RMS)/DC
Component Type
PCB Header
Material - Plating Mating
Gold
Keying to Mating Part
None
Product Name
Impact
Number of Pairs
2
Temperature Range - Operating
-55° to +85°C
Data Rate
25.0 Gbps
PCB Locator
No
Pitch - Mating Interface
1.90mm
Material - Resin
High Temperature Thermoplastic
Flammability
94V-0
First Mate / Last Break
No
UL
E29179
Current - Maximum per Contact
0.75A
Orientation
Right Angle
Plating min - Mating
0.762µm
Circuits (Loaded)
60
PCB Retention
None

Description

Board Connector, 60 Contact(S), 6 Row(S), Male, Right Angle, 0.074 Inch Pitch, Press Fit Terminal, Locking, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.