
Board Connector, 60 Contact(S), 6 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal, (Discontinued)
- Mfr # 740571001
- Zoro # G405891828
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740571001
Zoro #
G405891828
UPC #
800754780322
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Item
Backplane Connector
Max. Temp.
105°C
Max. Voltage
120V AC/DC
Application
Backplane
Series
74057
Standards
UL E29179
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible; Open Header
Sub-Category
Backplane Connectors
Hole Center to Center
2 mm (Mating Interface); 1 mm (Termination Interface)
Color
Black
Terminal Type
Through Hole - Compliant Pin
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Current Rating
2 A
Number of Contacts
60
Number of Rows
6
Description
Board Connector, 60 Contact(S), 6 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal, Guide Slot, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.