
Board Connector, 62 Contact(S), 5 Row(S), Female, Straight, 0.079 Inch Pitch, Press Fit Terminal,
Mfr # 1710890024
Zoro # G305892000
product price: $41.35
/ea
Sold in multiples of 3 for $124.05
Key Features
Max. Temp.
105°C
Max. Voltage
600V
Standards
CSA Certified; UL E29179
Color
Black
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1710890024
Zoro #
G305892000
UPC #
-
Country of Origin
Indonesia
Details
Max. Temp.
105°C
Max. Voltage
600V
Standards
CSA Certified; UL E29179
Color
Black
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Hole Center to Center
2 mm, 5.5 mm, 7.5 mm
Contact Finish
Gold Plated
Number of Contacts
62
Current Rating
2.5 A; 60 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Description
Board Connector, 62 Contact(S), 5 Row(S), Female, Straight, 0.079 Inch Pitch, Press Fit Terminal, Guide Pin, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.