Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 64 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 10897641

  • Zoro # G605786719


product price: $3.69
/ea
Sold in multiples of 30 for $110.70

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V
Maximum Voltage
250 V
Application
Board-to-Board, Signal, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10897641
Zoro #
G605786719
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
3.81 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.79mm

Details

Item
C-Grid
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V
Maximum Voltage
250 V
Application
Board-to-Board, Signal, Wire-to-Board
Current
3 A
Series
70280
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
245 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Max. Temp.
245°C
Current Rating
3 A
Number of Contacts
64
Contact Finish
Tin Plated
Number of Rows
2
Terminal Type
Through Hole
Features
Breakaway
Hole Center to Center
2.54 mm
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Polarized to PCB
No
Plating min - Mating
3.810µm
Breakaway
Yes
Polarized to Mating Part
No
Glow-Wire Capable
No
Guide to Mating Part
No
Material - Metal
Copper Alloy
Lock to Mating Part
None
Flammability
94V-0
Component Type
PCB Header
PCB Locator
No
UL
E29179
Material - Plating Mating
Tin
Max-Cycle
1
PCB Retention
None
Pitch - Mating Interface
2.54mm
CSA
LR19980
Material - Resin
High Temperature Thermoplastic
Material - Plating Termination
Tin
First Mate / Last Break
No
Orientation
Vertical
Keying to Mating Part
None
Stackable
Yes
Current - Maximum per Contact
3.0A
Max-Duration
5
Product Name
C-Grid
Circuits (Loaded)
64
Durability (mating cycles max)
25
Shrouded
No
Temperature Range - Operating
-40° to +105°C
Max-Temp
245
Maximum Conductors
64

Description

Board Connector, 64 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.