Zoro Homepage

Board Connector, 64 Contact(S), 8 Row(S), Female, Right Angle, 0.075 Inch Pitch, Press Fit

  • Mfr # 1713201038

  • Zoro # G205892056


product price: $22.79
/ea
Sold in multiples of 4 for $91.16

Key Features

Max. Voltage
29.9V AC/DC
Max. Temp.
85°C
Application
Coplanar, Daughtercard
Series
171320
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1713201038
Zoro #
G205892056
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.30mm

Details

Max. Voltage
29.9V AC/DC
Max. Temp.
85°C
Application
Coplanar, Daughtercard
Series
171320
Standards
UL E29179
Color
Black
Hole Center to Center
1.9 mm
Material
High Temperature Thermoplastic
Terminal Finish
Nickel Plated; Tin Plated
Number of Contacts
64
Contact Finish
Gold Plated
Number of Rows
8
Current Rating
0.75 A
Shield Type
Full Shield
PCB Locator
No
Durability (mating cycles max)
200
PCB Retention
None
First Mate / Last Break
No
Number of Pairs
4
Orientation
Right Angle
UL
E29179
Keying to Mating Part
None
Impedance
90Ω
Data Rate
40.0 Gbps
Pitch - Mating Interface
1.90mm
Material - Metal
High Performance Alloy (HPA)
Circuits (Loaded)
64
Plating min - Mating
0.762µm
Voltage - Maximum
29.9V AC (RMS)/DC
Material - Plating Termination
Tin
Temperature Range - Operating
-55° to +85°C
Guide to Mating Part
No
Material - Resin
High Temperature Thermoplastic
Product Name
Impel
Material - Plating Mating
Gold
Current - Maximum per Contact
0.75A
Component Type
PCB Receptacle

Description

Board Connector, 64 Contact(S), 8 Row(S), Female, Right Angle, 0.075 Inch Pitch, Press Fit Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.