Board Connector, 66 Contact(S), 11 Row(S), Male, Straight, Press Fit Terminal (Discontinued)
- Mfr # 757055603
- Zoro # G705891535
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
757055603
Zoro #
G705891535
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Item
Backplane Connector
Max. Voltage
120V AC/DC
Max. Temp.
80°C
Application
Backplane, Midplane, Orthogonal
Series
75705
Standards
UL E29179
Features
Surface Mount Compatible
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Color
Black
Sub-Category
Backplane Connectors
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
132
Contact Finish
Gold Plated
Current Rating
1 A
Number of Rows
11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.