Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 7 Contact(S), 1 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 38001337

  • Zoro # G105893382


product price: $1.25
/ea
Sold in multiples of 80 for $100.00

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Standards
CSA Certified; UL E29179
Color
Natural
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38001337
Zoro #
G105893382
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
1.016 µm

Details

Max. Temp.
235°C
Max. Voltage
500V
Standards
CSA Certified; UL E29179
Color
Natural
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Material
Nylon
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
7
Contact Finish
Tin Plated
Number of Rows
1
Current Rating
2.5 A

Description

Board Connector, 7 Contact(S), 1 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, White Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.