Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 7 Contact(S), 1 Row(S), Female, Right Angle, Surface Mount Terminal, Receptacle

  • Mfr # 5025850772

  • Zoro # G705892709


product price: $0.85
/ea
Sold in multiples of 1000 for $850.00

Key Features

Max. Temp.
105°C
Max. Voltage
100V
Standards
UL E29179
Material
Copper Alloy
Hole Center to Center
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025850772
Zoro #
G705892709
UPC #
-
Country of Origin
Japan

Details

Max. Temp.
105°C
Max. Voltage
100V
Standards
UL E29179
Material
Copper Alloy
Hole Center to Center
1.5 mm
Color
Red
Terminal Type
Surface Mount
Contact Finish
Tin Plated
Current Rating
2 A
Number of Rows
1
Flammability Rating
SC-0
Number of Contacts
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.