
Board Connector, 7 Contact(S), 1 Row(S), Female, Straight, 0.098 Inch Pitch, Crimp Terminal,
Mfr # 511020700
Zoro # G205893305
product price: $0.07
/eaSold in multiples of 2000 for $140.00
Key Features
Application
Signal, Wire-to-Board, Wire-to-Wire
Series
51102
Stackable
No
Temperature Range - Operating
-40° to +105°C
Keying to Mating Part
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511020700
Zoro #
G205893305
UPC #
-
Country of Origin
Japan
Details
Application
Signal, Wire-to-Board, Wire-to-Wire
Series
51102
Stackable
No
Temperature Range - Operating
-40° to +105°C
Keying to Mating Part
None
Color - Resin
Natural
Pitch - Mating Interface
2.50mm
Number of Rows
1
Lock to Mating Part
Yes
Gender
Receptacle
Circuits (maximum)
7
Product Name
Mini-Lock
Material - Resin
Polyester
Glow-Wire Capable
No
Description
Board Connector, 7 Contact(S), 1 Row(S), Female, Straight, 0.098 Inch Pitch, Crimp Terminal, Locking, White Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.