Zoro Homepage

Board Connector, 7 Contact(S), 1 Row(S), Female, Straight, Crimp Terminal, Latch, Natural Insulator

  • Mfr # 351560700

  • Zoro # G005892584


product price: $0.24
/ea
Sold in multiples of 451 for $108.24

Key Features

Application
Power, Wire-to-Board
Series
35156
CSA
LR19980
Gender
Receptacle
Circuits (maximum)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351560700
Zoro #
G005892584
UPC #
-
Country of Origin
Korea, Republic of

Details

Application
Power, Wire-to-Board
Series
35156
CSA
LR19980
Gender
Receptacle
Circuits (maximum)
7
Number of Rows
1
Flammability
94V-0
Breakaway
No
Pitch - Mating Interface
3.96mm
Color - Resin
Natural
UL
E29179
Glow-Wire Capable
No
Stackable
No
Material - Resin
Polyester
Lock to Mating Part
Yes
Keying to Mating Part
None
Temperature Range - Operating
-40° to +105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.