Zoro Homepage

Board Connector, 7 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22281071

  • Zoro # G805892166


product price: $1.45
/ea
Sold in multiples of 82 for $118.90

Key Features

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
42228
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22281071
Zoro #
G805892166
UPC #
800753800854
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
42228
Standards
CSA Certified; UL E29179
Color
Black
Terminal Type
Through Hole
Features
Breakaway
Sub-Category
PCB Headers
Material
Nylon
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Number of Contacts
7
Current Rating
4 A
Number of Rows
1
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated

Description

Board Connector, 7 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Friction Lock, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.