Zoro Homepage
This item is Discontinued.
Molex Board Connector, 7 Contact(S), 1 Row(S), Male, Right Angle, 0.118 Inch Pitch, Surface Mount 436500713

Board Connector, 7 Contact(S), 1 Row(S), Male, Right Angle, 0.118 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 436500713
  • Zoro # G505893487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436500713
Zoro #
G505893487
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Temp.
260°C
Max. Voltage
600V
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Hole Center to Center
3 mm
Material
High Temperature Thermoplastic
Color
Black
Features
Glow-Wire Capable
Number of Contacts
7
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Current Rating
8.5 A
Number of Rows
1

Description

Board Connector, 7 Contact(S), 1 Row(S), Male, Right Angle, 0.118 Inch Pitch, Surface Mount Terminal, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.