Zoro Homepage

Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.05 Inch Pitch, Surface Mount Terminal,

  • Mfr # 678005021

  • Zoro # G105891715


product price: $0.94
/ea
Sold in multiples of 125 for $117.50

Key Features

Application
Board-to-Board, Signal, Wire-to-Board
Series
67800
Voltage - Maximum
15V DC
Material - Plating Termination
Tin
Stackable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
678005021
Zoro #
G105891715
UPC #
-
Country of Origin
China

Details

Application
Board-to-Board, Signal, Wire-to-Board
Series
67800
Voltage - Maximum
15V DC
Material - Plating Termination
Tin
Stackable
No
Shrouded
Fully
Durability (mating cycles max)
50
Color - Resin
Black
PCB Retention
Yes
Circuits (Loaded)
7
First Mate / Last Break
Yes
Number of Rows
1
Termination Interface Style
Surface Mount
Material - Resin
High Temperature Thermoplastic
Material - Plating Mating
Gold
Polarized to Mating Part
Yes
Product Name
Serial ATA
CSA
LR19980
Polarized to PCB
Yes
Orientation
Vertical
Guide to Mating Part
No
Lock to Mating Part
Yes
Material - Metal
Brass
Flammability
94V-0
Breakaway
No
Glow-Wire Capable
No
UL
E29179
Component Type
PCB Header
PCB Locator
Yes
Keying to Mating Part
Yes
Pitch - Mating Interface
1.27mm
Plating min - Mating
0.051µm
Temperature Range - Operating
-35° to +85°C
Current - Maximum per Contact
1.5A

Description

Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.05 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.