Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.059 Inch Pitch, Surface Mount Terminal,  874370743

Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.059 Inch Pitch, Surface Mount Terminal, (Discontinued)

  • Mfr # 874370743
  • Zoro # G305890860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874370743
Zoro #
G305890860
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
2.54 µm

Details

Max. Voltage
250V AC/DC
Max. Temp.
105°C
Standards
UL E29179
Hole Center to Center
1.5 mm
Color
Beige
Terminal Type
Surface Mount
Material
Nylon
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
7
Number of Rows
1
Contact Finish
Tin Plated
Current Rating
2.5 A

Description

Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.059 Inch Pitch, Surface Mount Terminal, Locking, Beige Insulator, Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.