This item is Discontinued.

Molex Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal,  22035075

Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 22035075
  • Zoro # G905892301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22035075
Zoro #
G905892301
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Contact Plating Thickness
4.064 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.50mm

Details

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
5267
Standards
CSA Certified; UL E29179
Color
Natural
Material
Nylon
Hole Center to Center
2.5 mm
Terminal Type
Through Hole
Number of Contacts
7
Number of Rows
1
Current Rating
3 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Material - Plating Termination
Tin
Stackable
No
First Mate / Last Break
No
Component Type
PCB Header
Current - Maximum per Contact
3.0A
Shrouded
Fully
Breakaway
No
Material - Plating Mating
Tin
Material - Resin
Nylon
Temperature Range - Operating
-55° to +105°C
Flammability
94V-0
Glow-Wire Capable
No
Guide to Mating Part
No
Plating min - Mating
4.064µm
Lock to Mating Part
Yes
Durability (mating cycles max)
30
Circuits (Loaded)
7
PCB Locator
No
Pitch - Mating Interface
2.50mm
Keying to Mating Part
None
Product Name
Mini-SPOX
Orientation
Vertical
PCB Retention
Yes
CSA
LR19980
UL
E29179
Polarized to PCB
No
Polarized to Mating Part
Yes

Description

Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.