Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal,

  • Mfr # 22111071

  • Zoro # G605891987


product price: $1.79
/ea
Sold in multiples of 50 for $89.50

Key Features

Max. Temp.
105°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
5045
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22111071
Zoro #
G605891987
UPC #
-
Country of Origin
Ireland

Dimensions

Contact Plating Thickness
0.356 µm
PC Tail Length
3.40mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
105°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
5045
Standards
UL E29179
Hole Center to Center
2.5 mm
Terminal Type
Through Hole
Color
Natural
Material
Polyamide
Terminal Finish
Gold Plated
Number of Contacts
7
Flammability Rating
UL 94V-0
Number of Rows
1
Current Rating
3 A
Contact Finish
Gold Plated
Current - Maximum per Contact
3.0A
Material - Plating Mating
Gold
Plating min - Mating
0.356µm
Temperature Range - Operating
-40° to +105°C
Material - Metal
Brass
Breakaway
No
Glow-Wire Capable
No
Polarized to PCB
No
Component Type
PCB Header
Durability (mating cycles max)
30
Keying to Mating Part
None
Orientation
Vertical
Shrouded
Partial
UL
E29179
Material - Plating Termination
Gold
Product Name
KK,Mini-Latch
Flammability
94V-0
Lock to Mating Part
Yes
PCB Locator
No
Stackable
No
Material - Resin
Polyamide
First Mate / Last Break
No
PCB Retention
None
Pitch - Mating Interface
2.50mm
Circuits (Loaded)
7
Guide to Mating Part
No

Description

Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal, Polarized Lck, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.