Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal, Locking

  • Mfr # 353120760

  • Zoro # G605893653


product price: $0.23
/ea
Sold in multiples of 450 for $103.50

Key Features

Application
Signal, Wire-to-Board
Series
35312
First Mate / Last Break
No
Glow-Wire Capable
No
Component Type
PCB Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353120760
Zoro #
G605893653
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

PC Tail Length
3.40mm
PCB Thickness - Recommended
1.60mm

Details

Application
Signal, Wire-to-Board
Series
35312
First Mate / Last Break
No
Glow-Wire Capable
No
Component Type
PCB Header
Stackable
No
Current - Maximum per Contact
3.0A
Termination Interface Style
Through Hole
Durability (mating cycles max)
30
Breakaway
No
Number of Rows
1
Guide to Mating Part
No
Orientation
Vertical
PCB Locator
No
Pitch - Mating Interface
2.50mm
Flammability
94V-0
Material - Plating Mating
Tin
Voltage - Maximum
250V
Plating min - Mating
5.080µm
Keying to Mating Part
None
Polarized to PCB
No
Temperature Range - Operating
-40° to +105°C
Color - Resin
Natural
UL
E29179
Shrouded
Partial
Circuits (Loaded)
7
Lock to Mating Part
Yes
PCB Retention
None
Material - Resin
Nylon
Material - Plating Termination
Tin
CSA
LR19980

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.