Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,

  • Mfr # 22284070

  • Zoro # G405892108


product price: $0.24
/ea
Sold in multiples of 357 for $85.68

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22284070
Zoro #
G405892108
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.18mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Color
Black
Hole Center to Center
2.54 mm
Features
Breakaway; Surface Mount Compatible
Material
High Temperature Thermoplastic
Current Rating
4 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
7
Contact Finish
Tin Plated
Number of Rows
1
Current - Maximum per Contact
4.0A
Glow-Wire Capable
No
Material - Metal
Brass
Keying to Mating Part
None
Material - Plating Mating
Tin
Polarized to PCB
No
PCB Locator
No
Plating min - Mating
2.540µm
Circuits (Loaded)
7
Pitch - Mating Interface
2.54mm
Breakaway
Yes
Shrouded
No
Max-Duration
5
Stackable
No
Product Name
KK 254
First Mate / Last Break
No
Orientation
Vertical
Max-Temp
235
UL
E29179
Polarized to Mating Part
No
Durability (mating cycles max)
25
PCB Retention
None
Material - Plating Termination
Tin
Flammability
94V-0
Material - Resin
High Temperature Thermoplastic
Lock to Mating Part
None
Guide to Mating Part
No
CSA
LR19980
Temperature Range - Operating
See Product Specification
Component Type
PCB Header

Description

Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.