Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal,

  • Mfr # 353130760

  • Zoro # G005893376


product price: $0.58
/ea
Sold in multiples of 187 for $108.46

Key Features

Application
Power, Wire-to-Board
Series
35313
Material - Plating Mating
Tin
Guide to Mating Part
No
Color - Resin
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
353130760
Zoro #
G005893376
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.40mm

Details

Application
Power, Wire-to-Board
Series
35313
Material - Plating Mating
Tin
Guide to Mating Part
No
Color - Resin
Natural
UL
E29179
PCB Retention
None
Material - Resin
Nylon
Material - Plating Termination
Tin
Temperature Range - Operating
-40° to +105°C
Flammability
94V-0
CSA
LR19980
Plating min - Mating
5.080µm
Polarized to PCB
No
Pitch - Mating Interface
3.96mm
Stackable
No
Voltage - Maximum
250V
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
PCB Locator
No
Durability (mating cycles max)
30
Breakaway
No
Shrouded
Partial
Current - Maximum per Contact
7.0A
Orientation
Vertical
Number of Rows
1
Termination Interface Style
Through Hole
Keying to Mating Part
None
Glow-Wire Capable
No
First Mate / Last Break
No
Component Type
PCB Header
Circuits (Loaded)
7

Description

Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Locking, Natural Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.