
Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, Solder Terminal
Mfr # 417910837
Zoro # G805893408
product price: $1.79
/eaSold in multiples of 50 for $89.50
Key Features
Max. Voltage
250V
Max. Temp.
235°C
Standards
CSA Certified; UL E29179
Current Rating
7 A
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
417910837
Zoro #
G805893408
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.381 µm
Details
Max. Voltage
250V
Max. Temp.
235°C
Standards
CSA Certified; UL E29179
Current Rating
7 A
Color
Natural
Hole Center to Center
3.96 mm
Material
Polyester
Terminal Type
Through Hole
Number of Contacts
7
Number of Rows
1
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.