
Board Connector, 8 Contact(S), 1 Row(S), Female, 0.079 Inch Pitch, Crimp Terminal, Locking, (Discontinued)
- Mfr # 5023510801
- Zoro # G005892713
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5023510801
Zoro #
G005892713
UPC #
-
Country of Origin
China
Details
Max. Temp.
105°C
Application
Automotive, Signal, Wire-to-Board
Series
502351
Color
Black
Hole Center to Center
2 mm
Connector Type
Receptacle
Current Rating
3 A
Number of Contacts
8
Number of Rows
1
Glow-Wire Capable
No
Pitch - Mating Interface
2.00mm
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
3.0A
Lock to Mating Part
Yes
Keying to Mating Part
Yes
Product Name
DuraClik
Circuits (maximum)
8
Polarized to Mating Part
Yes
Description
Board Connector, 8 Contact(S), 1 Row(S), Female, 0.079 Inch Pitch, Crimp Terminal, Locking, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.