Zoro Homepage

Board Connector, 8 Contact(S), 1 Row(S), Female, Crimp Terminal, Receptacle

  • Mfr # 347910081

  • Zoro # G205892742


product price: $0.62
/ea
Sold in multiples of 150 for $93.00

Key Features

Max. Temp.
105°C
Application
Automotive, Power, Wire-to-Board
Series
34791
Hole Center to Center
2 mm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347910081
Zoro #
G205892742
UPC #
-
Country of Origin
China

Details

Max. Temp.
105°C
Application
Automotive, Power, Wire-to-Board
Series
34791
Hole Center to Center
2 mm
Color
Gray
Connector Type
Receptacle
Material
PBT
Number of Rows
1
Number of Contacts
8
Polarization
B
Material - Resin
PBT
Polarized to Mating Part
Yes
Keying to Mating Part
Yes
Product Name
Mini50
Circuits (maximum)
8
Pitch - Mating Interface
2.00mm
Temperature Range - Operating
-40° to +105°C
Stackable
No
Lock to Mating Part
Yes
Glow-Wire Capable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.