Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 8 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,  22288080

Board Connector, 8 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 22288080
  • Zoro # G905891922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22288080
Zoro #
G905891922
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.05mm

Details

Application
Board-to-Board, Signal, Wire-to-Board
Series
42377
Plating min - Mating
2.540µm
Voltage - Maximum
500V
Number of Rows
1
Durability (mating cycles max)
25
Polarized to Mating Part
Yes
Material - Metal
Brass
Product Name
KK 254
Current - Maximum per Contact
4.0A
Max-Duration
5
Breakaway
Yes
Material - Resin
High Temperature Thermoplastic
Max-Temp
235
Stackable
No
Flammability
94V-0
Polarized to PCB
No
Temperature Range - Operating
See Product Specification
Component Type
PCB Header
Shrouded
Partial
PCB Retention
None
Orientation
Right Angle
Max-Cycle
1
Glow-Wire Capable
No
Color - Resin
Black
Material - Plating Mating
Tin
CSA
LR19980
Material - Plating Termination
Tin
Termination Interface Style
Through Hole
Pitch - Mating Interface
2.54mm
Lock to Mating Part
None
Circuits (Loaded)
8
UL
E29179
PCB Locator
No

Description

Board Connector, 8 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.