Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 8 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,  901362108

Board Connector, 8 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 901362108
  • Zoro # G505890844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901362108
Zoro #
G505890844
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
3.048 µm
PC Tail Length
2.90mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
350V AC/DC
Max. Temp.
125°C
Application
Signal, Wire-to-Board
Series
90136
Standards
CSA Certified; UL E29179
Color
Black
Material
Polyester
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Contact Finish
Gold Plated
Number of Contacts
8
Terminal Finish
Tin Plated
Number of Rows
1
Current Rating
3 A
Flammability Rating
UL 94V-0
Material - Plating Termination
Tin
Pitch - Mating Interface
2.54mm
PCB Retention
None
CSA
LR19980
Breakaway
No
Plating min - Mating
3.048µm
Temperature Range - Operating
-55° to +125°C
Product Name
C-Grid III
Lock to Mating Part
Yes
Circuits (Loaded)
8
First Mate / Last Break
No
Keying to Mating Part
None
PCB Locator
No
Material - Metal
Brass
Stackable
No
Current - Maximum per Contact
3.0A
Material - Plating Mating
Gold
Component Type
PCB Header
UL
E29179
Material - Resin
Polyester
Polarized to PCB
No
Orientation
Right Angle
Guide to Mating Part
No
Shrouded
Fully
Glow-Wire Capable
No

Description

Board Connector, 8 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.