This item is Discontinued.

Molex Board Connector, 8 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black 901200768

Board Connector, 8 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black (Discontinued)

  • Mfr # 901200768
  • Zoro # G205890816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901200768
Zoro #
G205890816
UPC #
-
Country of Origin
Slovenia

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
2.90mm

Details

Application
Signal, Wire-to-Board
Series
90120
Glow-Wire Capable
No
Plating min - Mating
0.381µm
Product Name
C-Grid III
Max-Cycle
1
Material - Metal
Brass
Polarized to Mating Part
No
Material - Plating Termination
Nickel
Material - Plating Mating
Gold
Polarized to PCB
No
Max-Temp
235
Breakaway
Yes
Stackable
No
Material - Resin
Polyester
CSA
LR19980
Current - Maximum per Contact
3.0A
Temperature Range - Operating
-55° to +125°C
Voltage - Maximum
350V AC/DC
First Mate / Last Break
No
Color - Resin
Black
Component Type
PCB Header
Number of Rows
1
Lock to Mating Part
None
PCB Locator
No
PCB Retention
None
Orientation
Vertical
Keying to Mating Part
None
Guide to Mating Part
No
Max-Duration
3
Durability (mating cycles max)
200
Flammability
94V-0
Circuits (Loaded)
8
Pitch - Mating Interface
2.54mm
Termination Interface Style
Through Hole
Shrouded
No
UL
E29179

Description

Board Connector, 8 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.