
Board Connector, 8 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Polarized (Discontinued)
- Mfr # 22280082
- Zoro # G605892045
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22280082
Zoro #
G605892045
UPC #
800753790308
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
42227
Standards
CSA Certified; UL E29179
Material
Nylon
Hole Center to Center
2.54 mm
Features
Breakaway
Color
Black
Sub-Category
PCB Headers
Current Rating
4 A
Terminal Type
Through Hole
Number of Contacts
8
Terminal Finish
Tin Plated
Number of Rows
1
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Description
Board Connector, 8 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Polarized Lck, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.