Board Connector, 8 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Black

  • Mfr # 1718131008

  • Zoro # G405789903


product price:  $2.89
/ea
Sold in multiples of 40 for $115.60

Key Features

Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Application
Board-to-Board, Power, Signal, Wire-to-Board
Series
171813
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1718131008
Zoro #
G405789903
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm

Details

Item
PCB Header
Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Application
Board-to-Board, Power, Signal, Wire-to-Board
Series
171813
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-2
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Number of Rows
1
Current Rating
5 A; 7 A
Contact Finish
Gold Plated
Terminal Type
Through Hole
Max. Temp.
260°C
Number of Contacts
8
Hole Center to Center
3.96 mm
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94V-1, UL 94V-2
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C, -40° to +80°C
PCB Retention
None
Durability (mating cycles max)
25
Stackable
No
Keying to Mating Part
None
Flammability
94V-2
Shrouded
Partial
PCB Locator
No
Material - Resin
High Temperature Thermoplastic
First Mate / Last Break
No
Current - Maximum per Contact
5.0A, 7.0A
Plating min - Mating
0.381µm
Product Name
KK 396
Lock to Mating Part
Yes
Breakaway
No
Circuits (Loaded)
8
Material - Plating Mating
Gold
CSA
LR19980
Orientation
Vertical
Material - Metal
Brass
Max-Duration
30
Max-Cycle
3
UL
E29179
Component Type
PCB Header
Max-Temp
260
Material - Plating Termination
Matte Tin
Pitch - Mating Interface
3.96mm
Guide to Mating Part
No
Glow-Wire Capable
No

Description

Board Connector, 8 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.