Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 8 Contact(S), 1 Row(S), Male, Straight, Solder Terminal

  • Mfr # 347920081

  • Zoro # G905892592


product price: $1.29
/ea
Sold in multiples of 69 for $89.01

Key Features

Max. Voltage
500V DC
Max. Temp.
105°C
Application
Automotive, Power, Signal, Wire-to-Board
Series
34792
Current Rating
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347920081
Zoro #
G905892592
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
2.90mm

Details

Max. Voltage
500V DC
Max. Temp.
105°C
Application
Automotive, Power, Signal, Wire-to-Board
Series
34792
Current Rating
4 A
Material
Polyester Alloy
Hole Center to Center
2 mm
Terminal Type
Through Hole
Color
Gray
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Number of Rows
1
Number of Contacts
8
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Material - Resin
Polyester Alloy
Guide to Mating Part
No
Keying to Mating Part
Yes
First Mate / Last Break
No
Component Type
PCB Header
Voltage - Maximum
14V (typical operating)
Material - Plating Mating
Tin
Orientation
Vertical
Breakaway
No
Product Name
Mini50
Material - Metal
Brass
Polarized to PCB
Yes
Material - Plating Termination
Tin
PCB Locator
Yes
Circuits (Loaded)
8
Glow-Wire Capable
No
Pitch - Mating Interface
2.00mm
Current - Maximum per Contact
4.0A (for reference only)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.