Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 8 Contact(S), 1 Row(S), Male, Straight, Solder Terminal 5026030870

Board Connector, 8 Contact(S), 1 Row(S), Male, Straight, Solder Terminal (Discontinued)

  • Mfr # 5026030870
  • Zoro # G605892779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5026030870
Zoro #
G605892779
UPC #
-
Country of Origin
Viet Nam

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.50mm

Details

Application
Signal, Wire-to-Board
Series
502603
Glow-Wire Capable
No
Polarized to PCB
No
Stackable
No
Current - Maximum per Contact
2.0A
Circuits (Loaded)
8
Lock to Mating Part
Yes
PCB Retention
Yes
Product Name
Micro-Latch
Pitch - Mating Interface
2.00mm
PCB Locator
No
Voltage - Maximum
250V
Material - Resin
Polyamide
Temperature Range - Operating
-55° to +105°C
Termination Interface Style
Through Hole
Orientation
Vertical
Shrouded
Partial
Material - Metal
Brass
Component Type
PCB Header
Breakaway
No
Plating min - Mating
0.100µm
Number of Rows
1
Material - Plating Mating
Gold
Durability (mating cycles max)
30
Polarized to Mating Part
Yes
First Mate / Last Break
No
Color - Resin
Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.