
Board Connector, 8 Contact(S), 2 Row(S), Female, 0.079 Inch Pitch, Crimp Terminal, Locking,
Mfr # 513530800
Zoro # G505894057
product price: $0.21
/eaSold in multiples of 450 for $94.50
Key Features
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
51353
Standards
UL E29179
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513530800
Zoro #
G505894057
UPC #
-
Country of Origin
Japan
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
51353
Standards
UL E29179
Color
White
Connector Type
Receptacle
Material
Nylon
Hole Center to Center
2 mm
Flammability Rating
UL 94V-0
Number of Contacts
8
Number of Rows
2
Temperature Range - Operating
-40° to +105°C
Glow-Wire Capable
No
UL
E29179
Pitch - Mating Interface
2.00mm
Lock to Mating Part
Yes
Circuits (maximum)
8
Stackable
No
Product Name
MicroClasp
Material - Resin
Nylon
Flammability
94V-0
Description
Board Connector, 8 Contact(S), 2 Row(S), Female, 0.079 Inch Pitch, Crimp Terminal, Locking, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.