This item is Discontinued.

Molex Board Connector, 8 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Guide Slot, White 903270308

Board Connector, 8 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Guide Slot, White (Discontinued)

  • Mfr # 903270308
  • Zoro # G405891026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903270308
Zoro #
G405891026
UPC #
-
Country of Origin
Malaysia

Dimensions

Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
Max. Insulation Dia.
1 mm
Wire Size (AWG)
26, 28
Wire Insulation Diameter
1.00mm max.

Details

Max. Temp.
105°C
Max. Voltage
250V
Series
90327
Standards
CSA Certified; UL E29179
Hole Center to Center
1.27 mm
Material
Polyester
Terminal Type
IDT or Pierce
Color
White
Number of Rows
2
Contact Finish
Tin Plated
Current Rating
1.2 A
Number of Contacts
8
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
PCB Locator
No
Temperature Range - Operating
-40° to +105°C
Wire/Cable Type
Ribbon Cable
Material - Plating Termination
Tin
PCB Retention
None
Glow-Wire Capable
No
Component Type
Housing
UL
E29179
CSA
LR19980
Material - Resin
Polyester
Circuits (Loaded)
8
Lock to Mating Part
Yes
Gender
Receptacle
Pitch - Mating Interface
1.27mm
Material - Plating Mating
Tin
Durability (mating cycles max)
30
Polarized to PCB
No
Current - Maximum per Contact
1.2A
Shrouded
Fully
Polarized to Mating Part
Yes
Material - Metal
Phosphor Bronze
Entry Angle
Vertical
Stackable
No
Product Name
Picoflex
Flammability
94V-0

Description

Board Connector, 8 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Guide Slot, White Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.