Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 8 Contact(S), 2 Row(S), Female, 0.118 Inch Pitch, Crimp Terminal, Locking, Black

  • Mfr # 430250800

  • Zoro # G905892714


product price: $0.42
/ea
Sold in multiples of 250 for $105.00

Key Features

Max. Temp.
105°C
Application
Power, Wire-to-Board, Wire-to-Wire
Series
43025
Standards
CSA Certified; UL E29179
Hole Center to Center
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430250800
Zoro #
G905892714
UPC #
-
Country of Origin
United States

Details

Max. Temp.
105°C
Application
Power, Wire-to-Board, Wire-to-Wire
Series
43025
Standards
CSA Certified; UL E29179
Hole Center to Center
3 mm
Color
Black
Connector Type
Receptacle
Material
Nylon
Number of Contacts
8
Flammability Rating
UL 94V-0
Number of Rows
2
Glow-Wire Capable
No
Keying to Mating Part
None
Flammability
94V-0
CSA
LR19980
Polarized to Mating Part
Yes
UL
E29179
Lock to Mating Part
Yes
Material - Resin
Nylon
Circuits (maximum)
8
Temperature Range - Operating
-40° to +105°C
Product Name
Micro-Fit 3.0
Stackable
No
Pitch - Mating Interface
3.00mm

Description

Board Connector, 8 Contact(S), 2 Row(S), Female, 0.118 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.