Zoro Homepage

Board Connector, 8 Contact(S), 2 Row(S), Female, Straight, 0.079 Inch Pitch, Surface Mount

  • Mfr # 873810818

  • Zoro # G605890935


product price: $1.15
/ea
Sold in multiples of 78 for $89.70

Key Features

Max. Voltage
125V
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
87381
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
873810818
Zoro #
G605890935
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Voltage
125V
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
87381
Standards
CSA Certified; UL E29179
Color
Black
Hole Center to Center
2 mm
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Current Rating
1.9 A
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
8
Number of Rows
2
Flammability Rating
UL 94V-0
PCB Retention
None
Current - Maximum per Contact
1.9A
Glow-Wire Capable
No
UL
E29179
Orientation
Vertical
Stackable
Yes
Polarized to PCB
No
CSA
LR19980
Durability (mating cycles max)
25
Max-Temp
260
Material - Plating Termination
Tin
Temperature Range - Operating
-55° to +105°C
Lock to Mating Part
None
Max-Duration
12
Flammability
94V-0
Product Name
Milli-Grid
Circuits (Loaded)
8
Material - Metal
Phosphor Bronze
PCB Locator
Yes
Component Type
PCB Receptacle
Material - Plating Mating
Gold
Pitch - Mating Interface
2.00mm
Max-Cycle
1
Plating min - Mating
0.381µm
Material - Resin
High Temperature Thermoplastic

Description

Board Connector, 8 Contact(S), 2 Row(S), Female, Straight, 0.079 Inch Pitch, Surface Mount Terminal, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.