This item is Discontinued.

Molex Board Connector, 8 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, White 905841308

Board Connector, 8 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, White (Discontinued)

  • Mfr # 905841308
  • Zoro # G005890986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905841308
Zoro #
G005890986
UPC #
-
Country of Origin
Ireland

Dimensions

Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
Max. Insulation Dia.
1 mm
Contact Plating Thickness
2.032 µm
Wire Insulation Diameter
1.00mm max.
Wire Size (AWG)
26, 28
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
230°C
Series
90584
Standards
UL E29179
Hole Center to Center
1.27 mm
Color
Natural
Terminal Type
Through Hole - Kinked Pin
Material
Polyester
Flammability Rating
UL 94V-0
Current Rating
1.2 A
Number of Rows
2
Number of Contacts
8
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Gender
Receptacle
Material - Plating Termination
Tin
Flammability
94V-0
Lock to Mating Part
None
Component Type
One Piece
PCB Locator
No
Durability (mating cycles max)
30
Material - Metal
Phosphor Bronze
UL
E29179
Max-Duration
5
Glow-Wire Capable
No
Temperature Range - Operating
-40° to +105°C
Product Name
Picoflex
Wire/Cable Type
Ribbon Cable
Pitch - Mating Interface
1.27mm
Max-Temp
230
Plating min - Mating
2.032µm
Entry Angle
90° Angle
Material - Plating Mating
Tin
PCB Retention
Yes
Current - Maximum per Contact
1.2A
Max-Cycle
1
Material - Resin
Polyester
Stackable
No
Polarized to PCB
Yes
Circuits (Loaded)
8

Description

Board Connector, 8 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.