Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 8 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 901220764

  • Zoro # G105891258


product price: $2.15
/ea
Sold in multiples of 40 for $86.00

Key Features

Max. Voltage
350V
Max. Temp.
125°C
Application
Signal, Wire-to-Board
Series
90122
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901220764
Zoro #
G105891258
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
2.90mm

Details

Max. Voltage
350V
Max. Temp.
125°C
Application
Signal, Wire-to-Board
Series
90122
Standards
UL E29179
Color
Black
Features
Breakaway
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
Polyester
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
3 A
Number of Contacts
8
Flammability Rating
UL 94V-0
Polarized to Mating Part
No
PCB Locator
No
Component Type
PCB Header
Keying to Mating Part
None
Plating min - Mating
0.381µm
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Guide to Mating Part
No
Material - Resin
Polyester
UL
E29179
Polarized to PCB
No
Orientation
Right Angle
PCB Retention
None
Material - Metal
Brass
Stackable
No
Pitch - Mating Interface
2.54mm
First Mate / Last Break
No
Temperature Range - Operating
-55° to +125°C
Glow-Wire Capable
No
Product Name
C-Grid III
Flammability
94V-0
Lock to Mating Part
None
Shrouded
No
Current - Maximum per Contact
3.0A
Circuits (Loaded)
8
Breakaway
Yes

Description

Board Connector, 8 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.