Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 8 Contact(S), 2 Row(S), Male, Right Angle, Solder Terminal

  • Mfr # 702470852

  • Zoro # G605891833


product price: $1.79
/ea
Sold in multiples of 60 for $107.40

Key Features

Max. Voltage
250V DC
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
70247
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702470852
Zoro #
G605891833
UPC #
822348487950
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.05mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V DC
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
70247
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Color
Black
Material
Polyester
Hole Center to Center
2.54 mm
Sub-Category
PCB Headers
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Rows
2
Current Rating
2.5 A
Contact Finish
Gold Plated
Number of Contacts
8
Polarized to Mating Part
Center Slot
Pitch - Mating Interface
2.54mm
PCB Retention
None
Temperature Range - Operating
-55° to +120°C
Lock to Mating Part
None
Max-Cycle
1
Keying to Mating Part
None
Plating min - Mating
0.762µm
Circuits (Loaded)
8
Product Name
C-Grid
PCB Locator
No
Material - Resin
Polyester
Stackable
No
Durability (mating cycles max)
50
Flammability
94V-0
Glow-Wire Capable
No
Current - Maximum per Contact
2.5A
Guide to Mating Part
No
CSA
LR19980
Max-Duration
10
Breakaway
No
UL
E29179
Orientation
Right Angle
Material - Plating Termination
Tin
Material - Plating Mating
Gold
Component Type
PCB Header
First Mate / Last Break
No
Max-Temp
235
Shrouded
Fully

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.