Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 8 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Locking,  903250008

Board Connector, 8 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Locking, (Discontinued)

  • Mfr # 903250008
  • Zoro # G305891164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903250008
Zoro #
G305891164
UPC #
-
Country of Origin
Malaysia

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
230°C
Application
Signal, Wire-to-Board
Series
90325
Standards
CSA Certified; UL E29179
Material
Polyester
Terminal Type
Through Hole
Hole Center to Center
1.27 mm
Color
Black
Contact Finish
Tin Plated
Number of Contacts
8
Flammability Rating
UL 94V-0
Number of Rows
1
Current Rating
1.2 A
Flammability
94V-0
Orientation
Vertical
PCB Retention
Yes
Guide to Mating Part
No
Glow-Wire Capable
No
Component Type
PCB Header
Material - Plating Mating
Tin
Max-Duration
5
Current - Maximum per Contact
1.2A
UL
E29179
CSA
LR19980
Shrouded
No
Material - Resin
Polyester
First Mate / Last Break
No
Temperature Range - Operating
-40° to +105°C
Polarized to Mating Part
Yes
Max-Temp
230
Circuits (Loaded)
8
Stackable
No
Product Name
Picoflex
Material - Metal
Brass
Keying to Mating Part
None
Durability (mating cycles max)
30
Polarized to PCB
Yes
Lock to Mating Part
Yes
Pitch - Mating Interface
1.27mm
Breakaway
No

Description

Board Connector, 8 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.