Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 8 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Guide

  • Mfr # 702460801

  • Zoro # G105891760


product price: $1.25
/ea
Sold in multiples of 85 for $106.25

Key Features

Max. Voltage
250V DC
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
70246
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702460801
Zoro #
G105891760
UPC #
822348487004
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.43mm

Details

Max. Voltage
250V DC
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
70246
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Sub-Category
PCB Headers
Flammability Rating
UL 94V-0
Current Rating
2.5 A
Contact Finish
Gold Plated
Number of Contacts
8
Terminal Finish
Tin Plated
Number of Rows
2
Temperature Range - Operating
-55° to +120°C
CSA
LR19980
Circuits (Loaded)
8
Keying to Mating Part
None
Shrouded
Fully
Component Type
PCB Header
Polarized to PCB
No
PCB Locator
No
Max-Cycle
1
Lock to Mating Part
None
Breakaway
No
Orientation
Vertical
Max-Duration
10
First Mate / Last Break
No
PCB Retention
None
Max-Temp
235
Flammability
94V-0
UL
E29179
Polarized to Mating Part
Center Slot
Guide to Mating Part
No
Current - Maximum per Contact
2.5A
Material - Plating Mating
Gold
Stackable
No
Plating min - Mating
0.381µm
Glow-Wire Capable
No
Product Name
C-Grid
Material - Plating Termination
Tin
Pitch - Mating Interface
2.54mm

Description

Board Connector, 8 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Guide Slot, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.