Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 8 Contact(S), 2 Row(S), Male, Straight, Solder Terminal

  • Mfr # 878310819

  • Zoro # G905891069


product price: $0.64
/ea
Sold in multiples of 4000 for $2,560.00

Key Features

Max. Voltage
125V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
87831
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878310819
Zoro #
G905891069
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.127 µm
PC Tail Length
2.50mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
125V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
87831
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Current Rating
2 A
Terminal Type
Through Hole
Material
Nylon
Hole Center to Center
2 mm
Color
Black
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Rows
2
Number of Contacts
8
Terminal Finish
Tin Plated
Plating min - Mating
0.127µm
Lock to Mating Part
Yes
Pitch - Mating Interface
2.00mm
Flammability
94V-0
Stackable
No
Component Type
PCB Header
PCB Locator
No
Circuits (Loaded)
8
Keying to Mating Part
None
Shrouded
Yes
Material - Plating Mating
Gold
Product Name
Milli-Grid
Breakaway
No
First Mate / Last Break
No
Temperature Range - Operating
-55° to +105°C
Material - Plating Termination
Tin
Material - Metal
Phosphor Bronze
CSA
LR19980
Orientation
Vertical
Durability (mating cycles max)
100
PCB Retention
None
Current - Maximum per Contact
2.0A
Material - Resin
Nylon
Polarized to PCB
No
Glow-Wire Capable
No
UL
E29179
Guide to Mating Part
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.