Zoro Homepage
This item is Discontinued.
Molex Board Connector, 8 Contact(S), 2 Row(S), Male, Straight, Solder Terminal 878315541

Board Connector, 8 Contact(S), 2 Row(S), Male, Straight, Solder Terminal (Discontinued)

  • Mfr # 878315541
  • Zoro # G505890950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878315541
Zoro #
G505890950
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
2.80mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
125V
Max. Temp.
265°C
Application
Signal, Wire-to-Board
Series
87831
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Color
Black
Features
Surface Mount Compatible
Current Rating
2 A
Hole Center to Center
2 mm
Material
Nylon
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
8
Flammability Rating
UL 94V-0
Shrouded
Yes
Temperature Range - Operating
-55° to +105°C
Material - Plating Termination
Tin
Material - Metal
Phosphor Bronze
Stackable
No
Max-Temp
265
PCB Retention
None
First Mate / Last Break
No
Pitch - Mating Interface
2.00mm
Polarized to PCB
No
Durability (mating cycles max)
100
Material - Plating Mating
Gold
Component Type
PCB Header
Lock to Mating Part
Yes
CSA
LR19980
Orientation
Vertical
Circuits (Loaded)
8
Keying to Mating Part
None
Max-Duration
11
Max-Cycle
1
Flammability
94V-0
Product Name
Milli-Grid
Plating min - Mating
0.381µm
PCB Locator
No
Material - Resin
Nylon
Current - Maximum per Contact
2.0A
Breakaway
No
Glow-Wire Capable
No
Guide to Mating Part
No
UL
E29179

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.