Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 8 Contact(S), 2 Row(S), Straight, 0.118 Inch Pitch, Press Fit Terminal, Locking,  449145802

Board Connector, 8 Contact(S), 2 Row(S), Straight, 0.118 Inch Pitch, Press Fit Terminal, Locking, (Discontinued)

  • Mfr # 449145802
  • Zoro # G205891998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449145802
Zoro #
G205891998
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Voltage
600V
Max. Temp.
105°C
Application
Power, Wire-to-Board
Series
44914
Standards
CSA Certified; UL E29179
Features
Glow-Wire Capable
Hole Center to Center
3 mm
Color
Black
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Number of Rows
2
Terminal Finish
Tin Plated
Current Rating
8.5 A
Flammability Rating
UL 94V-0
Number of Contacts
8
Contact Finish
Gold Plated
Stackable
No
Circuits (Loaded)
8
Material - Metal
High Performance Alloy (HPA)
Shrouded
Fully
PCB Locator
Yes
Orientation
Vertical
UL
E29179
Durability (mating cycles max)
30
Current - Maximum per Contact
8.5A
Plating min - Mating
0.381µm
Temperature Range - Operating
-40° to +125°C
PCB Retention
Yes
Component Type
PCB Header
Product Name
Micro-Fit CPI
CSA
LR19980
Material - Plating Termination
Tin
Glow-Wire Capable
Yes
Polarized to PCB
Yes
Flammability
94V-0
Lock to Mating Part
Yes
Material - Plating Mating
Gold
Pitch - Mating Interface
3.00mm
Breakaway
No
Polarized to Mating Part
Yes
Material - Resin
High Temperature Thermoplastic

Description

Board Connector, 8 Contact(S), 2 Row(S), Straight, 0.118 Inch Pitch, Press Fit Terminal, Locking, Black Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.